PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Master Tool Set, Add-On, 138-Pieces

PROTO| Zoro #: G2428036| Mfr #: J99925

$3637.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tool Storage Included: NoNumber of Pieces: 138Primary Application: Add-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428036 Mfr #: J99925
Tool Storage Included: NoNumber of Pieces: 138
Primary Application: Add-OnNumber of Screwdrivers: 0
Tool Storage Type Included: NoneNumber of Pliers: 0
Number of Wrenches: 0Number of Sockets/Accs.: 0
Item: Master Tool SetNumber of Consumable Parts: 0
Number of Miscellaneous Tools: 0Number of Striking Tools: 0
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Master Tool Set, Primary Application Add-On, SAE, Number of Pieces 138, Tool Storage Type Included None, Number of Sockets/Accs. 0, Number of Wrenches 0, Number of Pliers 0, Number of Screwdrivers 0, Number of Striking Tools 0, Number of Miscellaneous Tools 0, Number of Consumable Parts 0

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews