- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- Master Sets
- /
- Master Tool Set, General Purpose, SAE
Shop Alternate Products
This Product is Discontinued
Proto
Master Tool Set, General Purpose, SAE (Discontinued)
Mfr # J99100
Zoro # G0742497
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Kit Tool 8 Pockets
- Number of Pieces 131
- Primary Application General Purpose
- Tool Families Included Cutting Tools, Deburring and Finishing Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
- Standards ANSI
Customers Also Purchased
- Brand Proto
-
MFR #
J99100
-
Zoro #
G0742497
- UPC # 662679420949
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in |
Drive Size1 | 1/4 in |
For Fastener Sizes | 5/64 in to 3/4 in |
Details
Item | Master Tool Set |
Includes | Kit Tool 8 Pockets |
Number of Pieces | 131 |
Primary Application | General Purpose |
Tool Families Included | Cutting Tools, Deburring and Finishing Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches |
Standards | ANSI |
Tool Storage Included | Yes |
SAE or Metric | SAE |
Nonsparking | No |
Number of Nut Drivers and Nutsetters | 7 |
Tool Storage Type Included | Box |
Pliers Included | Groove Joint: 5 in, 10 in, Needle Nose 4-7/8 in, Diagonal Cutting w/Grip: 4-5/8 in, 7-5/16 in, Duckbill: 7/25/32 in, Locking Long Nose: 6 in, Locking Straight: 7-15/32 in, Bent Needle Nose: 6-5/16 in, Needle Nose w/Side Cutter: 6-5/8 in, Needle Nose: 6-5/8 in, Needle Nose Long Thin: 6-1/16 in |
Number of Hex and Torx Keys | 13 |
3/8 In. Drive Sockets/Accs. Included | Extension Flex: 6 in, Handle Hinge: 5-3/4 in, Handle Sliding-T, Handle Speeder, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in,, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9.16 in, 9/32 in, Universal Joint, Socket Driver, Flexible Socket Spinner, Extension: 2 in, 3 in, 6 in, 14 in, Universal Socket 6 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in |
Miscellaneous Tools Included | 5-1/4 in Ignition Point File, (13) Piece Short Arm Hex Key Set 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
Number of Pliers | 13 |
Number of Wrenches | 24 |
Wrenches Included | Adjustable: 4 in, 6 in, Combination Short 12 PT: 11/16 in, Combination Short 6 PT: 1/2 in, 1/4 in, 1/8 in, 11/32 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 9/16 in, 9/32 in, Combination Short Black Oxide 12 PT: 5/8 in, Combination Short Full Polish 12 PT: 1/2 in, 1/4 in, 11/16 in, 11/32 in, 3/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, 9/32 in, Ignition Wrench: 1/4 in x 7/32 in, 11/32 in x 3/8 in, 13/64 in x 15/64 in, 15/64 in x 13/64 in, 3/8 in x 11/32 in, 5/16 in x 9/32 in 7/32 in x 1/4 in, 9/32 in x 5/16 in, Short Angle Open End: 1/2 in, 5/8 in, 7/16 in, 9/16 in, |
Included Storage | Mfr. No. JBM1008 |
Number of Consumable Parts | 0 |
Number of Striking Tools | 6 |
Screwdrivers Included | Keystone Slotted 1/4 in x 1-1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, 3/8 in x 8 in, Phillips #2 x 1-1/2 in, #1 x 3 in, #2 x 4 in, #3 x 6 in, Screw Starter Phillips: 5-3/4 in, Screwdriver Offset: #1, #2, 1/4 in |
Number of Miscellaneous Tools | 0 |
1/4 In. Drive Sockets/Accs. Included | Standard SAE 6-Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16 In, 8-Point 1/4, 5/16 and 3/8 In, Deep SAE 6-Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16 In, Universal SAE 1/4, 5/16, 3/8 and 7/16 In, Slotted 3/8, 3/16, 1/4 in and Phillips #1, #2 Screwdriver Bit Sockets, Accessories-5 in L Ratchet, 2, 3, 6 and 14 in L Extensions, Flex Extension, 6 3/4 in Flex Socket Driver, Hinge Handle, Socket Driver, Universal Joint, Sliding T-handle, Speed Handle |
Nut Drivers and Nutsetters Included | Nut Driver: 1/2 in x 4 in, 1/4 in x 4 in, 11/32 in x 4 in, 3/16 in x 4 in, 3/8 in x 4 in, 5/16 in x 4 in, 7/16 in x 4 in |
Cutting Tools Included | Miniature Snips: 6-1/2 in |
Number of Screwdrivers | 11 |
Number of Sockets/Accs. | 84 |
Number of Deburring and Finishing Tools | 1 |
Tool Kit Product Grouping | Tool Kits |
Deburring and Finishing Tools Included | File Ignition Point |
Hex and Torx Keys Included | Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
Striking Tools Included | Ball Pien Hammer: 4 oz, Chisel Cold: 1/4 in, Punch Center: 1/4 in, Punch Pin Super Duty: 1/16 in, Punch Prick: 1/4 in, Hammer Soft: 16 oz |
Electrical and Telecomm Tools Included | Wire Stripper: 8-1/4 in |
Number of Cutting Tools | 1 |
Number of Electrical and Telecomm Tools | 1 |
Number of Inspection and Retrieving Tools | 0 |
Number of Abrasives and Finishing Tools | 1 |
Tool Storage Color | Red |
Tool Storage Type | Tool Case, Tool Roll |
Electrical and Telecom Tools Included | None |
Plumbing Tools Included | None |
Insulated | No |
Number of Putty Knives and Scrapers | 0 |
Sockets, Drive Tools, and Accessories Included | None |
Number of Measuring and Testing Tools | 0 |
Compatible Tool Storage Manufacturer Model Number | J25TR12C |
Measuring and Testing Tools Included | None |
Non-Sparking | No |
Measurement Type | SAE |
Number of Electrical and Telecom Tools | 0 |
Abrasives and Finishing Tools Included | Hand File |
Number of Plumbing Tools | 0 |
Number of Sockets, Drive Tools, and Accessories | 0 |
Description
Master Tool Set, Tool Storage Type Tool Case, Tool Roll, Measurement Type SAE, Drive Size 1/4 in, Number of Pieces 129, Pliers Included Bent Nose Pliers, Diagonal-Cutting Pliers, Duckbill Pliers, Groove Joint Pliers, Locking Long Nose Pliers, Locking Straight Jaw Pliers, Needle Nose Pliers, Wire Stripper Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Combination Wrenches, Ignition Wrenches, Open End Wrenches, Short Combination Wrenches
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov