Master Tool Set, Starter, Metric, 3/8 In.

PROTO| Zoro #: G1442542| Mfr #: J99210

$512.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tool Storage Type Included: Box
Pliers Included: 7-5/16" Diagonal Cutting, 6-5/8" Needle Nose, 9-9/16" Tongue and Groove, 8-1/16" Slip Joint Pliers with cushion Grip, 7" Straight Jaw Locking Plier
Standards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442542 Mfr #: J99210
Tool Storage Type Included: BoxPliers Included: 7-5/16" Diagonal Cutting, 6-5/8" Needle Nose, 9-9/16" Tongue and Groove, 8-1/16" Slip Joint Pliers with cushion Grip, 7" Straight Jaw Locking Plier
Standards: ANSINumber of Pliers: 5
Wrenches Included: Combination Satin Finish 12-Point Metric 7, 8, 9, 10, 11, 12, 13, 14 and 15mm, 6 and 10" AdjustableTool Storage Included: Yes
Number of Striking Tools: 103/8 In. Drive Sockets/Accs. Included: Standard 12-Point Metric 8, 9, 10, 11, 12, 13, 14, 15, 17, 18 and 19mm, Deep 12-Point Metric 8, 9, 10, 11, 12, 13, 14, 15, 17, 18 and 19mm, Hex Bit Sockets Metric 4, 5, 6, 7, 8, 9 and 10mm
Primary Application: StarterSAE or Metric: Metric
Miscellaneous Tools Included: (7) Piece Metric Folding Hex Key Set 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm and 6mmDrive Size: 3/8"
Number of Pieces: 67Number of Miscellaneous Tools: 7
Number of Wrenches: 11Number of Screwdrivers: 5
Number of Consumable Parts: 0Recommended Tool Boxes: Mfr. No. J9975-NA
Number of Sockets/Accs.: 29Country of Origin (subject to change): United States

Description

Master Tool Set, Primary Application Starter, Metric, Number of Pieces 67, Tool Storage Type Included Box, Drive Size 3/8 In., Number of Sockets/Accs. 29, Number of Wrenches 11, Number of Pliers 5, Number of Screwdrivers 5, Number of Striking Tools 10, Number of Miscellaneous Tools 7, Number of Consumable Parts 0, Recommended Tool Boxes Mfr. No. J9975-NA, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews