Mirror, Telescoping

PROTO| Zoro #: G2145394| Mfr #: J2372

$8.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mirror Size (In.): 2-1/4Item: Inspection MirrorLength (In.): 10 to 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145394 Mfr #: J2372
Mirror Size (In.): 2-1/4Item: Inspection Mirror
Length (In.): 10 to 14Shape: Circular
Meets/Exceeds: Federal Specifications GGG-M-350AHandle Type: Vinyl
Type: TelescopingSwivel Type: All Angle Ball Joint
Country of Origin (subject to change): United States

Description

Round Telescoping Mirror, Shape Circular, Swivel Double Ball Joint, Grip Vinyl, Overall Length 10 Inches, Telescoping Length 14 Inches, 2 1/4 Inches Diameter

Reviews