THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Multi-Bit Screwdriver, 26-in-1, 8 in.

PROTO| Zoro #: G0748623| Mfr #: J61929

$78.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome
Shank Material: steel
Single End/Double End: Single End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748623 Mfr #: J61929
Finish: ChromeShank Material: steel
Single End/Double End: Single EndBit Style: Clutch, Phillips, Robertson Square Recess, Slotted, Socket Heads, Torx(R)
Driver Type: 26-in-1Bit Retainer Type: Magnetic
Shank Type: SolidRatcheting: No
Item: Multi-Bit ScrewdriverIncludes: Magnetic Bit Holder, Blow Molded Box
Number of Pieces: 28Drive Size: 1/4"
Screwdriver Bit Material: S2 SteelSizes Included: Clutch 1/8", 5/32", Phillips #0, #1, #2, #3, Robertson Square Recess #0, #1, #2, #3, Slotted 1/8", 5/32", 7/32", 1/2", 9/32", Socket Heads 5/64", 3/32", 1/8", 5/32", 3/16", Torx(R) T10, T15, T20, T25, T30, T40
Overall Length: 8"Primary Application: General Purpose
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Fluted
Country of Origin (subject to change): United States

Description

Screwdrivers, Multi-Bit Screwdriver, Tip Style Group Clutch, Crosspoint, Hex, Slotted, Star, Screwdriver Tip Style Phillips/Slotted/Torx(R), Sizes Included Clutch 1/8 In., 5/32 In., Phillips #0, #1, #2, #3, Robertson Square Recess #0, #1, #2, #3, Slotted 1/8 In., 5/32 In., 7/32 In., 1/2 In., 9/32 In., Socket Heads 5/64 In., 3/32 In., 1/8 In., 5/32 In., 3/16 In., Torx(R) T10, T15, T20, T25, T30, T40, Handle Material Plastic, Overall Length 8 In., Includes Magnetic Bit Holder, Blow Molded Box

Reviews