Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Multi-Tool, 9 Tools

PROTO| Zoro #: G2248531| Mfr #: J18575

$62.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sheath Material: Not Included
Number of Tools: 9
Includes: Black Nylon Belt Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248531 Mfr #: J18575
Sheath Material: Not IncludedNumber of Tools: 9
Includes: Black Nylon Belt PouchFeatures: Blunt Nose Pliers with Wire Cutter, Crosscut Saw, Taper Grind Blade, Sheep foot Blade, Can/Bottle Opener, Ruler, Phillips/Flat Head/Torx Screwdriver Bits
Blade Type: Sheep footOpening Action: Constant Open
One-Hand Operation: NoClosed Length: 5-5/8"
Material: stainless steelHandle Color: Natural
Locking: YesTool Access: Internal
Number of Functions: 15Length Open: 8-1/8"
Item: Multi-ToolCountry of Origin (subject to change): United States

Description

Multi-Tool, Handle Color Natural, Opening Action Constant Open, One-Hand Operation No, Number of Tools 9, Number of Functions 15, Length Open 8-1/8 In., Closed Length 5-5/8 In., Features Blunt Nose Pliers with Wire Cutter, Crosscut Saw, Taper Grind Blade, Sheep foot Blade, Can/Bottle Opener, Ruler, Phillips/Flat Head/Torx Screwdriver Bits, Material Stainless Steel, Tool Access Internal, Locking Yes, Blade Type Sheep foot, Sheath Material Not Included, Includes Black Nylon Belt Pouch

Reviews