Proto
11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle
Mfr # J240G
Zoro # G2290197
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Long Reach
- Jaw Width 3/4 in
- Features Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
- Material Steel
- Number of Pieces 1
Explore More Products
- PROTO 6 1/16 in Proto Needle Nose Plier Plastisol Grip Handle J222G
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle J220G
- PROTO 6 5/8 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle J226G
- PROTO NEEDLE NOSE PLIERS CURVED PO225G
- PROTO PLIER NEEDLE NOSE LONG RE PO241G
- PROTO 6 5/16 in Proto Bent Needle Nose Plier Plastisol Grip Handle J225G
- PROTO Plier Needle Nose W-Grip 577-220G
- PROTO NEEDLE NOSE PLIER W/GRIP PO222G
- PROTO Plier Needle Nose W-Grip 577-229-01G
- FLUKE 8" 200mm 1000V Insulated Long Nose Pliers INLP8
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Ergonomic Handle SN55VN
- Proto Pliers