Proto
Nut Driver, Metric, Hex Size 5.5mm
- Zoro #: G5127363
- Mfr #: J92055M
Hover or click to zoom Tap to zoom
Key Features
- SAE or Metric: Metric
- Number of Pieces: 1
- Handle Type: Fluted
- Overall Length: 7 in
- Nut Holding: No
- Nut Driver Shank Length: 2 7/8 in
- ESD Safe: No
- Nut Driver Handle Design: Fluted
$7.99
Subtotal: $7.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PROTO Nut Drivers, 4 in L, 11/32 in Tip JN113204RS
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip JN1004RMS
- PROTO Nut Driver, SAE, Hex Size 3/8" J9212
- PROTO Nut Drivers, 4 in L Shank, 7/16 in Tip JN71604RS
- PROTO Nut Driver, Metric, Hex Size 10.0mm J9210M
- PROTO Nut Driver Fractional - 9/32" x 2-3/4" J9209
- PROTO NUT DRIVER SHALLOW 5/16" PO9210H
- PROTO NUT DRIVER SET POB1-NS6
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip JN0804RMS
- KO-KEN Socket Driver 9mm 6 Point 235mm 167M-9
- GREY PNEUMATIC 1"DR X 36MM HEX 4936M
- Proto Nut Drivers