Proto
Nut Driver, SAE, Hex Size 3/16"
- Mfr # J9206
- Zoro # G2767821
$8.65
/ea
Subtotal: $8.65
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 1/2 in
- Screwdriver and Nut Driver Grouping Nut Drivers
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PROTO Nut Drivers, 4 in L Shank, 1/4 in Tip JN1404RS
- PROTO Nut Driver, Metric, Hex Size 14.0mm J9214M
- PROTO Nut Drivers, 4 in L Shank, 1/2 in Tip JN1204RS
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel J61622
- PROTO Nut Driver, 3/8 in., Hollow, Ergo, 2-7/8 in. JN3804R
- PROTO Nut Driver, SAE, Hex Size 7/32" J9207
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip JN0904RMS
- PROTO NUT DRIVER 4MM X 2-7/8" POJ9204M
- PROTO NUT DRIVER SET POB1-NS6
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A 380AF12125
- WESTWARD Nut Driver, Metric, Solid Round, 12.0mm 401K77
- Proto Screwdrivers and Nutdrivers