- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdrivers
- /
- Offset Screwdriver Phillips #3, #4 1 in Round
Proto
Offset Screwdriver Phillips #3, #4 1 in Round
- Zoro #: G7614214
- Mfr #: J343/8
Tap to zoom
Hover or click to zoom
$10.74
- Item: General Purpose Multi-Bit Offset Screwdriver
- Overall Length: 6 in
- Tip Style Group: Phillips
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.74
Proto #J343/8 Specifications
- Zoro #: G7614214
- Mfr #: J343/8
- Item: General Purpose Multi-Bit Offset Screwdriver
- Overall Length: 6 in
- Tip Style Group: Phillips
- Screwdriver Tip Style: Phillips
- Tip Size: #3, #4
- Handle Design: L-Handle
- Finish: Black Oxide
- Shank Length: 1 in
- Number of Pieces: 1
- Handle Material: Plastic
- Shank Shape: Round
- Handle Type: L-Shaped
- Tip Style: Phillips
- Tether Capable: Tether Capable
- ESD Safe: No
- Insulated: No
- Shank Material: Alloy Steel
- Nonsparking: No
- Features: Precision Machined Tip
- Screwdriver and Nut Driver Grouping: Screwdrivers
- Standards: ASME B107.600
- Sizes Included: Phillips: #3, #4
- Bit Retainer Type: Fixed
- Ratcheting: No
- Tether Style: Tether Capable
- Corrosion Resistant: Yes
- Number of Bits: 0
- Replaceable Shank: No
- For Fastener Size: 1/4 in
- Magnetized Tip: No
- For Screw Type: Phillips
- Bit Storage: None
- Number of Tips: 2
- Grip Style: Molded
- Tether Ready: No
- Non-Sparking: No
- Country of Origin (subject to change): Taiwan, Province of China
Description
General Purpose Multi-Bit Offset Screwdriver, Tip Size #3, #4, Tip Style Phillips, Fixed, Molded, Bit Storage None, Magnetized Tip No, Shank Length 1 in, Shank Material Alloy Steel, ESD Safe No