THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Open End Wrench, 1-1/16x1-1/16, 15/60 Deg

PROTO| Zoro #: G0608167| Mfr #: J3134

$33.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608167 Mfr #: J3134
Finish: Full PolishSAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100Wrench Material: Steel
Overall Length: 10-1/4"Features: Antislip, Corrosion Resistant
Head Size: 1-1/16" x 1-1/16"Item: Open End Wrench
Country of Origin (subject to change): United States

Description

Angle Open End Wrench, SAE, Head Size 1-1/16 In. x 1-1/16 In., Full Polish Finish, Head Angle 15 and 60 Degrees , Overall Length 10-1/4 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews