THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Open End Wrench, 1-1/16x1-1/4 in, 13-9/16L

PROTO| Zoro #: G0386477| Mfr #: J3051

$41.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386477 Mfr #: J3051
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: SAEStandards: Federal Specification GGG-W-636E, ANSI B107.100
Wrench Material: SteelOverall Length: 13-9/16"
Features: Antislip, Corrosion ResistantHead Size: 1-1/16" x 1-1/4"
Item: Open End WrenchCountry of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 1-1/16 In. x 1-1/4 In., Satin Finish, Head Angle 15 Degrees , Overall Length 13-9/16 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews