Open End Wrench, 1-1/16x1-1/8 in., 12-5/8L

PROTO| Zoro #: G1965232| Mfr #: J3050

$27.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrench Material: Steel
Overall Length: 12-5/8"
Finish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965232 Mfr #: J3050
Wrench Material: SteelOverall Length: 12-5/8"
Finish: SatinFeatures: Antislip, Corrosion Resistant
Head Size: 1-1/16" x 1-1/8"SAE or Metric: SAE
Head Angle: 15 DegreesCountry of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 1-1/16 In. x 1-1/8 In., Satin Finish, Head Angle 15 Degrees , Overall Length 12-5/8 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews