KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 1-1/2 x 1-1/2, 15/60 Deg

PROTO| Zoro #: G2070013| Mfr #: J3148

$56.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070013 Mfr #: J3148
Finish: Full PolishSAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100Wrench Material: Steel
Overall Length: 14-1/2"Features: Antislip, Corrosion Resistant
Head Size: 1-1/2" x 1-1/2"Item: Open End Wrench
Country of Origin (subject to change): United States

Description

Angle Open End Wrench, SAE, Head Size 1-1/2 In. x 1-1/2 In., Full Polish Finish, Head Angle 15 and 60 Degrees , Overall Length 14-1/2 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews