Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L

PROTO| Zoro #: G1280894| Mfr #: J3070B

$60.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Size: 1-1/2" x 1-5/8"
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280894 Mfr #: J3070B
Head Size: 1-1/2" x 1-5/8"SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100Item: Double Open End Wrench
Finish: Black OxideWrench Material: Steel
Overall Length: 17-1/16"Head Angle: 15 Degrees
Features: Antislip, Corrosion ResistantCountry of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 1-1/2 In. x 1-5/8 In., Black Oxide Finish, Head Angle 15 Degrees , Overall Length 17-1/16 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews