Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Open End Wrench, 1-1/4x1-5/16 in., 14-1/2L

PROTO| Zoro #: G0454194| Mfr #: J3055

$50.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Size: 1-1/4" x 1-5/16"
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454194 Mfr #: J3055
Head Size: 1-1/4" x 1-5/16"SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100Item: Double Open End Wrench
Finish: SatinWrench Material: Steel
Overall Length: 14-1/2"Head Angle: 15 Degrees
Features: Antislip, Corrosion ResistantCountry of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 1-1/4 In. x 1-5/16 In., Satin Finish, Head Angle 15 Degrees , Overall Length 14-1/2 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews