Open End Wrench, 1-3/8 x 1-3/8, 15/60 Deg

PROTO| Zoro #: G0733677| Mfr #: J3144

$72.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733677 Mfr #: J3144
Finish: Full PolishSAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100Wrench Material: Steel
Overall Length: 13-3/4Features: Antislip, Corrosion Resistant
Head Size: 1-3/8" x 1-3/8"Item: Open End Wrench
Country of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 1-3/8 In., 1-3/8 In., Overall Length 13-3/4, Full Polish Finish, Head Angle 15 Degrees and 60 Degrees , Steel Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews