Open End Wrench, 1-3/8x1-7/16 in., 15-3/4L

PROTO| Zoro #: G1522263| Mfr #: J3060

$47.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Size: 1-3/8" x 1-7/16"
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522263 Mfr #: J3060
Head Size: 1-3/8" x 1-7/16"SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100Item: Double Open End Wrench
Finish: SatinWrench Material: Steel
Overall Length: 15-3/4"Head Angle: 15 Degrees
Features: Antislip, Corrosion ResistantCountry of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 1-3/8 In. x 1-7/16 In., Satin Finish, Head Angle 15 Degrees , Overall Length 15-3/4 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews