KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 1-5/8 x 1-5/8, 15/60 Deg

PROTO| Zoro #: G0266436| Mfr #: J3152

$75.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Antislip, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266436 Mfr #: J3152
SAE or Metric: SAEItem: Open End Wrench
Features: Antislip, Corrosion ResistantOverall Length: 15"
Finish: Full PolishHead Size: 1-5/8" x 1-5/8"
Wrench Material: SteelStandards: Federal Specification GGG-W-636E, ANSI B107.100
Country of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 1-5/8 In., 1-5/8 In., Overall Length 15 In., Full Polish Finish, Head Angle 15 Degrees and 60 Degrees , Steel Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews