KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 1-7/8x2 in., 15 Deg, 20 L

PROTO| Zoro #: G0757111| Mfr #: J3080

$91.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Antislip, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757111 Mfr #: J3080
SAE or Metric: SAEItem: Open End Wrench
Features: Antislip, Corrosion ResistantHead Size: 1-7/8" x 2"
Overall Length: 20"Finish: Satin
Head Angle: 15 DegreesWrench Material: Steel
Standards: Federal Specification GGG-W-636E, ANSI B107.100Country of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 1-7/8 In., 2 In., Overall Length 20 In., Satin Finish, Head Angle 15 Degrees , Steel Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews