Open End Wrench, 10 x 11mm, 15 Deg, 5 in. L

PROTO| Zoro #: G0828877| Mfr #: J31011

$9.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Size: 10mm x 11mm
SAE or Metric: Metric
Standards: ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828877 Mfr #: J31011
Head Size: 10mm x 11mmSAE or Metric: Metric
Standards: ANSI B107.100Item: Double Open End Wrench
Finish: SatinWrench Material: Steel
Overall Length: 5-3/4Head Angle: 15 Degrees
Features: Antislip, Corrosion ResistantCountry of Origin (subject to change): United States

Description

Double Open End Wrench, Metric, Head Size 10mm x 11mm, Satin Finish, Head Angle 15 Degrees , Overall Length 5-3/4, Steel Wrench Material, Standards ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews