KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 11/16 x 11/16, 15/60 Deg

PROTO| Zoro #: G0309985| Mfr #: J3122

$16.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Antislip, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309985 Mfr #: J3122
SAE or Metric: SAEItem: Open End Wrench
Features: Antislip, Corrosion ResistantOverall Length: 6-1/2"
Finish: Full PolishHead Size: 11/16" x 11/16"
Wrench Material: SteelStandards: Federal Specification GGG-W-636E, ANSI B107.100
Country of Origin (subject to change): United States

Description

Angle Open End Wrench, SAE, Head Size 11/16 In. x 11/16 In., Full Polish Finish, Head Angle 15 and 60 Degrees , Overall Length 6-1/2 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews