Open End Wrench, 11/16x3/4, 15 Deg, 8-7/8 L

PROTO| Zoro #: G0429527| Mfr #: J3035

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Size: 11/16" x 3/4"
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429527 Mfr #: J3035
Head Size: 11/16" x 3/4"SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100Item: Double Open End Wrench
Finish: SatinWrench Material: Steel
Overall Length: 8-7/8"Head Angle: 15 Degrees
Features: Antislip, Corrosion ResistantCountry of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 11/16 In. x 3/4 In., Satin Finish, Head Angle 15 Degrees , Overall Length 8-7/8 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews