KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extra Thin Open End Wrench, 11/16 x 3/4

PROTO| Zoro #: G2103421| Mfr #: J3435

$14.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Slim Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103421 Mfr #: J3435
SAE or Metric: SAEItem: Open End Wrench
Features: Slim HeadHead Size: 11/16" x 3/4"
Overall Length: 10"Finish: Satin
Head Angle: 15 DegreesWrench Material: Steel
Standards: Federal Specification GGG-W-636E, ANSI B107.100Country of Origin (subject to change): United States

Description

Extra Thin Open End Wrench, SAE, Head Size 11/16 In. x 3/4 In., Satin Finish, Head Angle 15 Degrees , Overall Length 10 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Slim Head

Reviews