Open End Wrench, 12 x 13mm, 15 Deg, 6 in. L

PROTO| Zoro #: G1699397| Mfr #: J31213

$11.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699397 Mfr #: J31213
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: MetricStandards: ANSI B107.100
Wrench Material: SteelOverall Length: 6-3/8"
Features: Antislip, Corrosion ResistantHead Size: 12mm x 13mm
Item: Open End WrenchCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Metric, Wrench Head Sizes 12mm, 13mm, Overall Length 6-3/8 In., Satin Finish, Head Angle 15 Degrees , Steel Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews