Open End Wrench, 1/2x9/16 in., 15 Deg, 7 L

PROTO| Zoro #: G2042914| Mfr #: J3026

$8.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Antislip, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042914 Mfr #: J3026
SAE or Metric: SAEItem: Open End Wrench
Features: Antislip, Corrosion ResistantHead Size: 1/2" x 9/16"
Overall Length: 7"Finish: Satin
Head Angle: 15 DegreesWrench Material: Steel
Standards: Federal Specification GGG-W-636E, ANSI B107.100Country of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 1/2 In. x 9/16 In., Satin Finish, Head Angle 15 Degrees , Overall Length 7 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews