Extra Thin Open End Wrench, 1/2x9/16 in.

PROTO| Zoro #: G1244521| Mfr #: J3426

$17.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Slim Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244521 Mfr #: J3426
SAE or Metric: SAEItem: Open End Wrench
Features: Slim HeadHead Size: 1/2" x 9/16"
Overall Length: 10"Finish: Satin
Head Angle: 15 DegreesWrench Material: Steel
Standards: Federal Specification GGG-W-636E, ANSI B107.100Country of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 1/2 In., 9/16 In., Overall Length 10 In., Satin Finish, Head Angle 15 Degrees , Steel Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Slim Head

Reviews