Open End Wrench, 1/4x5/16, 15 Deg, 4-31/64L

PROTO| Zoro #: G1514003| Mfr #: J3018

$7.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Size: 1/4" x 5/16"
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514003 Mfr #: J3018
Head Size: 1/4" x 5/16"SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E, ANSI B107.100Item: Double Open End Wrench
Finish: SatinWrench Material: Steel
Overall Length: 4-31/64"Head Angle: 15 Degrees
Features: Antislip, Corrosion ResistantCountry of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 1/4 In. x 5/16 In., Satin Finish, Head Angle 15 Degrees , Overall Length 4-31/64 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews