Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg

PROTO| Zoro #: G1851017| Mfr #: J3216

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
SAE or Metric: SAE
Standards: Federal Specification GGG-W-636E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851017 Mfr #: J3216
Finish: SatinSAE or Metric: SAE
Standards: Federal Specification GGG-W-636EWrench Material: Steel
Overall Length: 3"Features: Antislip, Corrosion Resistant
Head Size: 1/4" x 7/32"Item: Open End Wrench
Country of Origin (subject to change): United States

Description

Ignition Open End Wrench, SAE, Head Size 1/4 In. x 7/32 In., Satin Finish, Head Angle 15 and 60 Degrees , Overall Length 3 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, Features Antislip, Corrosion Resistant

Reviews