Proto
Open End Wrench, 15/16x1, 15 Deg, 11-31/64L
Mfr # J3045B
Zoro # G0665332
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 31/64 in
- Size 15/16" x 1"
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- Material Alloy Steel
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz J1230BASD
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L J3040B
- PROTO Full Polish Combination Wrench 22 mm - 12 Point J1222M-T500
- PROTO Combination Wrench, SAE, 13/16in Size J1226SPL
- PROTO WR COMB 15MM 6 PT POJ1215MHASD
- PROTO Combination Wrench, SAE, 5/16in Size J1210BA
- PROTO Tether-Ready Satin Combination Wrench 18 mm - 12 Point J1218MASD-TT
- PROTO Tethered Combo Wrench, Metric, 28mm Size J1228MASD-TT
- PROTO WRENCH COMBO 7MM 6 POINT POJ1207MH-T500
- OEMTOOLS 30 mm Jumbo Combination Wrench 22128
- CS UNITEC Non Sparking Wrench, Combination, 7/8in, Aluminum Bronze EX206-075UA
- Proto Wrenches