KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 15/16 x 15/16, 15/60 Deg

PROTO| Zoro #: G1344122| Mfr #: J3130

$30.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Antislip, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344122 Mfr #: J3130
SAE or Metric: SAEItem: Open End Wrench
Features: Antislip, Corrosion ResistantOverall Length: 8-3/4"
Finish: Full PolishHead Size: 15/16" x 15/16"
Wrench Material: SteelStandards: Federal Specification GGG-W-636E, ANSI B107.100
Country of Origin (subject to change): United States

Description

Angle Open End Wrench, SAE, Head Size 15/16 In. x 15/16 In., Full Polish Finish, Head Angle 15 and 60 Degrees , Overall Length 8-3/4 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews