Open End Wrench, 16 x 17mm, 15 Deg, 8 in. L

PROTO| Zoro #: G1798894| Mfr #: J31617

$14.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798894 Mfr #: J31617
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: MetricStandards: ANSI B107.100
Wrench Material: SteelOverall Length: 8-15/64"
Features: Antislip, Corrosion ResistantHead Size: 16mm x 17mm
Item: Open End WrenchCountry of Origin (subject to change): United States

Description

Double Open End Wrench, Metric, Head Size 16mm x 17mm, Satin Finish, Head Angle 15 Degrees , Overall Length 8-15/64 In., Steel Wrench Material, Standards ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews