KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 3/4 X 7/8, 15 Deg, 9-1/2L

PROTO| Zoro #: G0787595| Mfr #: J3039

$19.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Antislip, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787595 Mfr #: J3039
SAE or Metric: SAEItem: Open End Wrench
Features: Antislip, Corrosion ResistantHead Size: 3/4" x 7/8"
Overall Length: 9-1/2"Finish: Satin
Head Angle: 15 DegreesWrench Material: Steel
Standards: Federal Specification GGG-W-636E, ANSI B107.100Country of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 3/4 In., 7/8 In., Overall Length 9-1/2 In., Satin Finish, Head Angle 15 Degrees , Steel Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews