Open End Wrench, 5/16x3/8, 15 Deg, 5-1/8 L

PROTO| Zoro #: G0825666| Mfr #: J3020

$7.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Antislip, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825666 Mfr #: J3020
SAE or Metric: SAEItem: Open End Wrench
Features: Antislip, Corrosion ResistantHead Size: 5/16" x 3/8"
Overall Length: 5-1/8"Finish: Satin
Head Angle: 15 DegreesWrench Material: Steel
Standards: Federal Specification GGG-W-636E, ANSI B107.100Country of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 5/16 In. x 3/8 In., Satin Finish, Head Angle 15 Degrees , Overall Length 5-1/8 In., Steel Wrench Material, Standards Federal Specification GGG-W-636E, ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews