KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 8 x 9mm, 15 Deg, 5 in. L

PROTO| Zoro #: G2338402| Mfr #: J30809

$9.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Item: Open End Wrench
Features: Antislip, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338402 Mfr #: J30809
SAE or Metric: MetricItem: Open End Wrench
Features: Antislip, Corrosion ResistantHead Size: 8mm x 9mm
Overall Length: 5-1/8"Finish: Satin
Head Angle: 15 DegreesWrench Material: Steel
Standards: ANSI B107.100Country of Origin (subject to change): United States

Description

Double Open End Wrench, Metric, Head Size 8mm x 9mm, Satin Finish, Head Angle 15 Degrees , Overall Length 5-1/8 In., Steel Wrench Material, Standards ANSI B107.100, Features Antislip, Corrosion Resistant

Reviews