Open End Wrench Set, 15 Deg, 3/8-7/8, 5 Pc

PROTO| Zoro #: G1832792| Mfr #: J3000N

$63.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Vinyl pouch
Range of Lengths: 5-3/4 to 10-1/8"
Head Angle: 15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832792 Mfr #: J3000N
Includes: Vinyl pouchRange of Lengths: 5-3/4 to 10-1/8"
Head Angle: 15 DegreesWrenches Included: 3/8 x 7/16, 1/2 x 9/16, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8"
Number of Pieces: 5SAE or Metric: SAE
Item: Open End Wrench SetStandards: ANSI
Finish: SatinCountry of Origin (subject to change): United States

Description

Open End Wrench Set, Number of Pieces 5, SAE, Head Angle 15 Degrees , Wrenches Included 3/8 x 7/16, 1/2 x 9/16, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8 In., Range of Lengths 5-3/4 to 10-1/8 In., Satin Finish, Vinyl Pouch, Standards ANSI

Reviews