Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc

PROTO| Zoro #: G2331996| Mfr #: J3000H

$128.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Vinyl pouch
Range of Lengths: 4-31/64 to 12-5/8"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331996 Mfr #: J3000H
Includes: Vinyl pouchRange of Lengths: 4-31/64 to 12-5/8"
SAE or Metric: SAEItem: Open End Wrench Set
Standards: ANSIHead Angle: 15 Degrees
Wrenches Included: 1/4 x 5/16, 5/16 x 3/8, 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 5/8 x 3/4, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8"Number of Pieces: 10
Finish: SatinCountry of Origin (subject to change): United States

Description

Open End Wrench Set, Number of Pieces 10, SAE, Head Angle 15 Degrees , Wrenches Included 1/4 x 5/16, 5/16 x 3/8, 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 5/8 x 3/4, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8 In., Range of Lengths 4-31/64 to 12-5/8 In., Satin Finish, Vinyl Pouch, Standards ANSI

Reviews