Pin Punch, S2, 3/8 x 7-1/2 In

PROTO| Zoro #: G1762266| Mfr #: J49038S2

$12.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex (In.): 1/2
Application: Demolition
Item: Pin Punch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762266 Mfr #: J49038S2
Hex (In.): 1/2Application: Demolition
Item: Pin PunchCharacteristics: Modified Parabolic Striking End, Black Oxide Finish
Construction: S2 Hardened Tool SteelLength (In.): 7-1/2
Tip Size (In.): 3/8Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Modified Parabolic Striking End, Black Oxide Finish, S2 Hardened Tool Steel Construction, Demolition, Pin Punch

Reviews