Pipe Wrench, 12" L, Steel

PROTO| Zoro #: G1198425| Mfr #: J812HD

$29.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Type: Serrated
Nonsparking: No
Standards: Federal Specification GGG-W-00651D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198425 Mfr #: J812HD
Jaw Type: SerratedNonsparking: No
Standards: Federal Specification GGG-W-00651DOverall Length: 12"
Jaw Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: SteelItem: Straight Pipe Wrench
Handle Type: I-BeamJaw Capacity: 2"
Country of Origin (subject to change): Spain

Description

Straight Pipe Wrench, No, Jaw Capacity 2 In., Overall Length 12 In., Handle Material Steel, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Standards Federal Specification GGG-W-00651D

Reviews