WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pipe Wrench, 18" L, Steel

PROTO| Zoro #: G0785145| Mfr #: J818HD

$46.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Jaw Type: Serrated
Nonsparking: No
Standards: Federal Specification GGG-W-00651D
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0785145 Mfr #: J818HD
Jaw Type: SerratedNonsparking: No
Standards: Federal Specification GGG-W-00651DOverall Length: 18"
Jaw Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: SteelItem: Straight Pipe Wrench
Handle Type: I-BeamJaw Capacity: 3-1/2"
Country of Origin (subject to change): Spain

Product Description

Straight Pipe Wrench, No, Jaw Capacity 3-1/2 In., Overall Length 18 In., Handle Material Steel, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Standards Federal Specification GGG-W-00651D

Product Reviews