Proto
36 in L 5 in Cap. Cast Iron Straight Pipe Wrench
Mfr # J836HD
Zoro # G2322494
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 5 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Replacement Parts
Explore More Products
- PROTO 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench J806HD
- PROTO 24 in L 4 in Cap. Cast Iron Straight Pipe Wrench J824HD
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench J808HD
- PROTO 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench J810HD
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench J824A-TT
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench J812A-TT
- PROTO Replacement Heel Jaw And Pin For 836Hd Pipe Wrench J836C
- PROTO WR PIPE 10 PO810HD
- PROTO WR PIPE 8 PO808HD
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type 83 61 010
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench 31125
- Proto Pipe Wrenches