Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

18"W Brown Portable Tool Box, Powder Coated

  • Zoro #: G2624781
  • Mfr #: J9951

$86.61

  • Finish: Powder Coated
  • Inside Depth: 9-3/4"
  • Inside Height: 13-3/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Proto #J9951 Specifications

  • Zoro #: G2624781
  • Mfr #: J9951
Finish: Powder Coated Inside Depth: 9-3/4"
Inside Height: 13-3/4" Number of Drawers: 0
Features: Cantilever Lid Number of Handles: 1
Portable Tool Box Product Grouping: Portable Tool Boxes Storage Capacity: 2520 cu. in.
Locking System: Padlock Hasp Color: Brown
Overall Width: 18" Handle Design: Folding Top
Overall Height: 14" Nominal Outside Height: 14"
Primary Tool Box Material: Steel Inside Width: 17-3/4"
Nominal Outside Width: 18" Number of Trays: 4
Overall Depth: 10" Item: Portable Tool Box
Primary Tool Box Color: Brown Drawer Slides: None
Weight Capacity: 22 lb. Number of Pieces: 1
Nominal Outside Depth: 10" Tool Storage Type Included: Tool Box
Country of Origin (subject to change): China

Description

Many of the protective and storage cases feature polypropylene resin body construction to last longer in the harshest environments Here are some important details for Proto Portable Tool Box. Color: BROWN.

Reviews of Proto #J9951