Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

19-1/2"W Steel, Safety Red Portable Tool Box, Powder Coated, 9-1/2"H

  • Zoro #: G0067840
  • Mfr #: J9977R

$88.07

Details
  • Height: 9-1/2"
  • Handle Design: Folding Top
  • Inside Height: 6-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Proto #J9977R Specifications

  • Zoro #: G0067840
  • Mfr #: J9977R
Height: 9-1/2" Handle Design: Folding Top
Inside Height: 6-1/2" Material: Steel
Tool Storage Type Included: Tool Box Item: Portable Tool Box
Locking System: Padlock Hasp Finish: Powder Coated
Storage Capacity: 2133 cu. in. Inside Depth: 7-3/4"
Overall Width: 19-1/2" Nominal Outside Depth: 8"
Width: 19" Number of Pieces: 1
Color: Safety Red Drawer Slides: None
Primary Tool Box Color: Red Number of Drawers: 0
Overall Height: 7" Number of Handles: 1
Portable Tool Box Product Grouping: Portable Tool Boxes Inside Width: 19-1/4"
Number of Trays: 1 Nominal Outside Height: 7"
Handle Type: Folding Top Weight Capacity: 10 lb.
Nominal Outside Width: 19" Depth: 8-1/2"
Features: Removable Steel Tote Tray Primary Tool Box Material: Steel
Overall Depth: 8" Country of Origin (subject to change): United States

Description

Solid construction provides impact resistance and lasting durability of the tool boxes and chests Proto Portable Tool Box include characteristics like: Color: Red.

Reviews of Proto #J9977R