Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19"W Steel, Safety Red Portable Tool Box, Powder Coated, 7"H

  • Zoro #: G0067685
  • Mfr #: J9971R
$50.09
  • Material: Steel
  • Number of Trays: 1
  • Finish: Powder Coated
See full product details
Orders over $75 ship free.

Proto #J9971R Specifications

  • Zoro #: G0067685
  • Mfr #: J9971R
Material: Steel Number of Trays: 1
Finish: Powder Coated Nominal Outside Depth: 7 in
Color: Safety Red Overall Depth: 7 in
Depth: 7" Handle Type: Folding Top
Primary Tool Box Material: Steel Number of Handles: 1
Locking System: Padlock Hasp Primary Tool Box Color: Red
Overall Height: 7 in Item: Portable Tool Box
Storage Capacity: 931 cu in Handle Design: Folding Top
Nominal Outside Height: 7 in Overall Width: 19 in
Drawer Slides: None Number of Drawers: 0
Height: 7" Nominal Outside Width: 19 in
Portable Tool Box Product Grouping: Portable Tool Boxes Width: 19"
Number of Pieces: 1 Inside Depth: 6 3/4 in
Inside Height: 6 3/4 in Weight Capacity: 10 lb
Features: Removable Steel Tote Tray, Double Latch, Hip Roof Lid Inside Width: 18 3/4 in
Tool Storage Type Included: Tool Box Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool boxes with lockable latches offer increased security to lock away tools on and off the jobsite. Take a look at the features for Proto Portable Tool Box. Color: Red.

Reviews of Proto #J9971R