October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

20"W Steel, Safety Red Portable Tool Box, Powder Coated, 9-1/2"H

  • Zoro #: G0067825
  • Mfr #: J9975R

$56.47

Details
  • Handle Design: Folding Top
  • Material: Steel
  • Overall Width: 20"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Proto #J9975R Specifications

  • Zoro #: G0067825
  • Mfr #: J9975R
Handle Design: Folding Top Material: Steel
Overall Width: 20" Storage Capacity: 2133 cu. in.
Overall Depth: 8-1/2" Inside Width: 19-3/4"
Number of Pieces: 1 Portable Tool Box Product Grouping: Portable Tool Boxes
Color: Safety Red Nominal Outside Width: 20"
Features: Removable Steel Tote Tray Inside Height: 9-1/4"
Nominal Outside Height: 9" Drawer Slides: None
Item: Portable Tool Box Number of Drawers: 0
Locking System: Padlock Hasp Number of Trays: 1
Overall Height: 9-1/2" Nominal Outside Depth: 8"
Weight Capacity: 40 lb. Inside Depth: 8-1/4"
Height: 9-1/2" Width: 20"
Depth: 8-1/2" Number of Handles: 1
Primary Tool Box Material: Steel Primary Tool Box Color: Red
Handle Type: Folding Top Finish: Powder Coated
Country of Origin (subject to change): United States

Description

Many of the protective and storage cases feature polypropylene resin body construction to last longer in the harshest environments Take a look at the features for Proto Portable Tool Box. Color: Red.

Reviews of Proto #J9975R