Portable Tool Box, 20"Wx8-3/4"Dx10-1/2"H

PROTO |Zoro #: G0680513|Mfr #: J9901

$47.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680513 Mfr #: J9901
Number of Drawers: 0Drawer Slides: None
Inside Depth: 7-3/4"Color: Black
Number of Handles: 1Includes: Removable Tote Tray
Overall Width: 20"Portable Tool Box Product Grouping: Portable Tool Boxes
Overall Height: 10-1/2"Nominal Outside Depth: 9"
Nominal Outside Width: 20"Primary Tool Box Color: Black
Nominal Outside Height: 10"Number of Trays: 1
Primary Tool Box Material: Structural FoamFeatures: Double Latch, Rust Resistant
Locking System: Padlock HaspInside Height: 9-1/2"
Inside Width: 19"Handle Design: Folding Top
Storage Capacity: 2037 cu. in.Number of Pieces: 1
Finish: MatteWeight Capacity: 25 lb.
Item: Portable Tool BoxOverall Depth: 8-3/4"
Country of Origin (subject to change): United States

Product Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Structural Foam, Nominal Outside Width 20 In., Nominal Outside Depth 9 In., Nominal Outside Height 10 In., Primary Tool Box Color Black, Number of Drawers 0, Storage Capacity 2037 cu. in., Locking System Padlock Hasp, Weight Capacity 25 lb., Overall Width 20 In., Overall Depth 8-3/4 In., Overall Height 10-1/2 In., Matte Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 1, Inside Width 19 In., Inside Depth 7-3/4 In.

Product Reviews

Save 15% when you sign up for Z-mail.