Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

26"W Steel, Safety Red Portable Tool Box, Powder Coated, 9-1/2"H

  • Zoro #: G0067700
  • Mfr #: J9969R

$156.96

  • Portable Tool Box Product Grouping: Portable Tool Boxes
  • Overall Width: 26"
  • Handle Type: Side Handle
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Proto #J9969R Specifications

  • Zoro #: G0067700
  • Mfr #: J9969R
Portable Tool Box Product Grouping: Portable Tool Boxes Overall Width: 26"
Handle Type: Side Handle Locking System: Padlock Hasp
Nominal Outside Depth: 8" Drawer Slides: None
Inside Width: 25-3/4" Weight Capacity: 75 lb.
Width: 26" Inside Depth: 8-1/4"
Features: Removable Steel Tote Tray, Heavy-Duty Side Handles Material: Steel
Overall Height: 9-1/2" Number of Drawers: 0
Storage Capacity: 2133 cu. in. Inside Height: 9-1/4"
Primary Tool Box Color: Red Nominal Outside Width: 26"
Nominal Outside Height: 9" Item: Portable Tool Box
Height: 9-1/2" Number of Handles: 3
Color: Safety Red Depth: 8-1/2"
Overall Depth: 8-1/2" Primary Tool Box Material: Steel
Finish: Powder Coated Number of Trays: 1
Number of Pieces: 1 Handle Design: Folding Side, Folding Top
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable tool boxes and chests are ideal to protect, organize, store, secure and transport tools, hardware and work gear at the jobsite. Proto Portable Tool Box include characteristics like: Color: Red.

Reviews of Proto #J9969R