KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Tool Box, 32"Wx8-1/2"Dx9-1/2"H

PROTO| Zoro #: G2346915| Mfr #: J9979-NA

$62.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Width: 32"
Overall Width: 32"
Color: BROWN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2346915 Mfr #: J9979-NA
Nominal Outside Width: 32"Overall Width: 32"
Color: BROWNWeight Capacity: 25 lb.
Nominal Outside Depth: 8"Drawer Slides: None
Inside Width: 31-3/4"Item: Portable Tool Box
Features: Double LatchNumber of Trays: 1
Primary Tool Box Material: SteelPrimary Tool Box Color: Brown
Inside Depth: 8-1/4"Number of Handles: 3
Number of Pieces: 1Includes: Removable Tote Tray
Finish: Powder CoatedNominal Outside Height: 9"
Overall Depth: 8-1/2"Portable Tool Box Product Grouping: Portable Tool Boxes
Handle Design: Folding Side, Folding TopOverall Height: 9-1/2"
Number of Drawers: 0Inside Height: 9-1/4"
Storage Capacity: 2584 cu. in.Locking System: Padlock Hasp
Country of Origin (subject to change): United States

Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Steel, Nominal Outside Width 32 In., Nominal Outside Depth 8 In., Nominal Outside Height 9 In., Primary Tool Box Color Brown, Number of Drawers 0, Storage Capacity 2584 cu. in., Locking System Padlock Hasp, Weight Capacity 25 lb., Overall Width 32 In., Overall Depth 8-1/2 In., Overall Height 9-1/2 In., Powder Coated Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 1, Inside Width 31-3/4 In., Inside Depth 8-1/4 In.

Reviews