KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Socket, 1/4In Dr, 11/32In, 15/16In L

PROTO| Zoro #: G0739365| Mfr #: J6911PF

$9.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 15/16"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739365 Mfr #: J6911PF
SAE or Metric: SAEOverall Length: 15/16"
Finish: black oxideSocket Depth: Standard
Item: Power SocketFeatures: Magnetic
Drive Type: squareSize: 11/32"
Number of Points: 6Output Type: Hex
Material: Heat Treated Alloy SteelStandards: ASME B107.110-2012
Drive Size: 1/4"Country of Origin (subject to change): United States

Description

Power Socket, SAE, Size 11/32 In., Drive Size 1/4 In., Output Type Hex, Drive Type Square, Socket Depth Standard, Overall Length 15/16 In., Material Heat Treated Alloy Steel, Finish Black Oxide, Number of Points 6, Features Magnetic, Standards ASME B107.110-2012

Reviews