KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Socket, 1/4In Dr, 3/16In, 7/8In L

PROTO| Zoro #: G0908047| Mfr #: J6906PF

$9.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Heat Treated Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908047 Mfr #: J6906PF
Drive Type: squareSAE or Metric: SAE
Material: Heat Treated Alloy SteelSocket Depth: Standard
Finish: black oxideOutput Type: Hex
Overall Length: 7/8"Drive Size: 1/4"
Item: Power SocketFeatures: Magnetic
Standards: ASME B107.110-2012Number of Points: 6
Size: 3/16"Country of Origin (subject to change): United States

Description

Power Socket, SAE, Size 3/16 In., Drive Size 1/4 In., Output Type Hex, Drive Type Square, Socket Depth Standard, Overall Length 7/8 In., Material Heat Treated Alloy Steel, Finish Black Oxide, Number of Points 6, Features Magnetic, Standards ASME B107.110-2012

Reviews